Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52PT GE POE+ SMART SWITCH

  • Mfr # GS752TPP-300NAS

  • Zoro # G814883063


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Height
1.7 in
Depth
12.2 in
Mounting
Rack
Width
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS752TPP-300NAS
Zoro #
G814883063
UPC #
606449162578
Country of Origin
Viet Nam

Dimensions

Height
1.7 in
Depth
12.2 in
Width
17.3 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Mounting
Rack
Includes
Gigabit PoE+ Smart Switches with Remote/Cloud Management, AC Power Cord With C13 Connector (Localized To Region Of Sale) , Brackets And Screws For Rack Mounting , Rubber Footpads For Tabletop Installation , Rubber Protection Caps, Which Are Already Installed In The Sfp Sockets, Installation Guide
Power Source
Power Supply, PoE+, AC
Total Number of Network Ports
48
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet PoE+
Network Technology
1000Base-X, 10/100/1000Base-TX
PoE Budget
760 W
PoE (RJ-45) Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Uplink Port
Yes
Power Consumption
861 W
Ethernet Technology
Gigabit Ethernet
Frequency
60 Hz, 50 Hz
Manageable
Yes
Number of SFP Slots
4
Total Number of Expansion Slots
4
Networking Standards
IEEE 802.1s, IEEE 802.3az, IEEE 802.3z, IEEE 802.1x, IEEE 802.3at, IEEE 802.1Q, IEEE 802.1p, IEEE 802.3, IEEE 802.3x, IEEE 802.1ab, IEEE 802.3ab, IEEE 802.1D, IEEE 802.3u, IEEE 802.11ac, IEEE 802.1w, IEEE 802.3af
Stack Port
No
Application
IP Phone, VoIP Phone, Network, IP Camera, Wireless Access Point, Business, Industrial
Switch Management Type
Smart Managed
Layer Supported
2
Mounting Type
Rack-mountable
Modular
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.