Zoro Homepage

52PT M4350-44M4X4V MNGD Switch

  • Mfr # MSM4352100NES

  • Zoro # G812487782


product price: $5,866.99
/ea
Free Shipping & Returns

Key Features

Depth
15.7 in
Height
17 in
Width
14.4 ft
Package Contents
AV Line M4350-44M4X4V Ethernet Switch Power Cord(s) USB Type-C To USB-A 2.0 Console Cable Rubber Caps For The SFP+/SFP28/QSP28 Sockets Rubber Footpads For Tabletop Installation Installation Guide Rackmounting Standard Brackets Longer Brackets For Recessed Mounting
Total Number of Network Ports
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSM4352100NES
Zoro #
G812487782
UPC #
606449161502
Country of Origin
Thailand

Dimensions

Depth
15.7 in
Height
17 in
Width
14.4 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.