Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5PT 4 STREAM AX1800 DB WIFI 6 ROUTER

  • Mfr # RAX9-100PAS

  • Zoro # G221702667


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Depth
2.2 in
UNII Band
Yes
Number of Bandwidth Streams
4
Flash Memory Capacity
256 MB
Total Wireless Transmission Speed
230.40-MB/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAX9-100PAS
Zoro #
G221702667
UPC #
-
Country of Origin
China

Dimensions

Depth
2.2 in
Number of Bandwidth Streams
4
Height
9.3 in
Width
7.2 in

Details

UNII Band
Yes
Flash Memory Capacity
256 MB
Item
Wireless Router
Total Wireless Transmission Speed
230.40-MB/s
Wi-Fi Generation
Wi-Fi 6
ISM Band
Yes
Total Number of Network Ports
5
Number of Network (RJ-45) Ports
4
Processor Speed
880 MHz
VPN Supported
Yes
Frequency
2.40 GHz
Ethernet Technology
Gigabit Ethernet
Broadband Transmission Technology
Ethernet
UNII Maximum Frequency
5 GHz
Processor Core
Dual-core (2 Core)
Number of Broadband (RJ-45) Ports
1
Network Band
Dual Band
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Encryption Standard
WPA3/AES (128-bit), WPA, WPA2
Standard Memory
512 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.