Zoro Homepage

5PT MULTIGIG PLUS SWITCH

  • Mfr # MS305E100NAS

  • Zoro # G815232228


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Package Contents
MS305E Ethernet Switch Power Adapter Rubber Feet Installation Guide
Power Consumption
5.60 W
MTBF
4273003 Hour
Depth
4 in
Total Number of Network Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS305E100NAS
Zoro #
G815232228
UPC #
606449170641
Country of Origin
Viet Nam

Dimensions

Depth
4 in
Width
6.2 in
Height
1.1 in

Details

Package Contents
MS305E Ethernet Switch Power Adapter Rubber Feet Installation Guide
Power Consumption
5.60 W
MTBF
4273003 Hour
Total Number of Network Ports
5
Network (RJ-45)
Yes
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Network Technology
2.5GBase-T
Features
Fanless, Plug and Play
Certifications & Standards
CE Class A (EN55032+EN55035) UKCA Class A FCC Part 15 Class A ISED Class A VCCI Class A RCM KC BSMI
Media Type Supported
Twisted Pair
Networking Standards
IEEE 802.3bz, IEEE 802.3u, IEEE 802.1p, IEEE 802.3, IEEE 802.3az, IEEE 802.3ad, IEEE 802.3x, IEEE 802.1Q, IEEE 802.3ab
Ethernet Technology
2.5 Gigabit Ethernet
Power Source
Power Adapter
Material
Metal
Item
Ethernet Switch
Series
MS300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.