Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5PT NIGHTHAWK WIFI 7 BE9300 ROUTER

  • Mfr # RS300-100NAS

  • Zoro # G321707654


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Number of Internal Antennas
4
Depth
4 in
Wi-Fi Generation
Wi-Fi 7
Standard Memory
2 GB
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS300-100NAS
Zoro #
G321707654
UPC #
606449169591
Country of Origin
Thailand

Dimensions

Depth
4 in
Width
5.9 in
Height
9.8 in

Details

Number of Internal Antennas
4
Wi-Fi Generation
Wi-Fi 7
Standard Memory
2 GB
USB
Yes
Frequency
2.40 GHz
Firewall Type
SPI
Wireless LAN Standard
IEEE 802.11be
Number of Broadband (RJ-45) Ports
1
Broadband Transmission Technology
Ethernet
Total Number of Network Ports
5
Item
Wireless Router
Ethernet Technology
2.5 Gigabit Ethernet
UNII Maximum Frequency
6 GHz
Total Number of Antennas
4
Encryption Standard
WPA2, AES (128-bit), WPA3, WPA
Processor Speed
2 GHz
UNII Band
Yes
Flash Memory Capacity
512 MB
Number of Network (RJ-45) Ports
4
USB Version
USB 3.0
Processor Core
Quad-core (4 Core)
MU-MIMO Technology
Yes
Package Contents
Nighthawk WiFi 7 Tri-Band Router 1 x 2m Ethernet Cable 1 x 12V/3.5A Power Adapter Quick Start Guide
VPN Supported
Yes
Network Band
Tri Band
Total Wireless Transmission Speed
1.16-GB/s
ISM Band
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.