Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PT 10G/MG PRO ROUTER W/INSIGHT

  • Mfr # PR460X-111NAS

  • Zoro # G622606533


product price: $1,244.99
/ea
Free Shipping & Returns

Key Features

Ethernet Technology
10 Gigabit Ethernet
Power Source
Power Supply
Network Technology
10GBase-T, 10GBase-X, 2.5GBase-T
Mounting
Rack-mountable, Desktop
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR460X-111NAS
Zoro #
G622606533
UPC #
606449167818
Country of Origin
Viet Nam

Dimensions

Height
1.7 in
Width
17.3 in
Depth
3.9 in

Details

Ethernet Technology
10 Gigabit Ethernet
Power Source
Power Supply
Network Technology
10GBase-T, 10GBase-X, 2.5GBase-T
Mounting
Rack-mountable, Desktop
Standard Memory
2 GB
Expansion Slot Type
SFP+
Total Number of Expansion Slots
1
Environmentally Friendly
Yes
Number of WAN Ports
2
Package Contents
10G/Multi-Gigabit Dual-WAN Pro Router Rack-mount Kit Rubber Feet (for desktop deployment) Power Cord(s) (varies by region) Ethernet Cable Installation Guide
Item
Router
Certifications & Standards
Safety: CE/LVD, CSA EMI: FCC Part 15 Class B, CE mark
Total Number of Ports
5
Networking Standards
IEEE 802.1Q
Number of Network (RJ-45) Ports
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.