Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6PT NIGHTHAWK WIFI 7 TRI-BAND ROUT

  • Mfr # RS700S-100NAS

  • Zoro # G222443453


product price: $927.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
VPN Supported
Yes
Wireless LAN Standard
IEEE 802.11be
UNII Maximum Frequency
6 GHz
Package Contents
Nighthawk WiFi 7 Tri-Band Router 1 x 2m Ethernet Cable 1 x 19V/3.16A Power Adapter Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS700S-100NAS
Zoro #
G222443453
UPC #
705110115346
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.6 in
Depth
4.9 in
Number of Bandwidth Streams
12
Height
11.1 in

Details

USB
Yes
VPN Supported
Yes
Wireless LAN Standard
IEEE 802.11be
UNII Maximum Frequency
6 GHz
Package Contents
Nighthawk WiFi 7 Tri-Band Router 1 x 2m Ethernet Cable 1 x 19V/3.16A Power Adapter Quick Start Guide
Total Number of Antennas
8
Processor Speed
2.60 GHz
Item
Wireless Router
Standard Memory
2 GB
Total Wireless Transmission Speed
2.38-GB/s
Number of Network (RJ-45) Ports
5
UNII Band
Yes
USB Version
USB 3.0
Processor Core
Quad-core (4 Core)
Wi-Fi Generation
Wi-Fi 7
Firewall Type
SPI
Number of Internal Antennas
8
Frequency
2.40 GHz
Broadband Transmission Technology
Ethernet
ISM Band
Yes
Ethernet Technology
10 Gigabit Ethernet
Number of Broadband (RJ-45) Ports
1
Encryption Standard
WPA, WPA3, WPA2, AES (128-bit)
Network Band
Tri Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.