8 Port Gig Plus Switch
Mfr # GS108E400NAS
Zoro # G015232196
product price: $60.79
/eaKey Features
MTBF
2463431 Hour
Depth
4 in
Width
6.2 in
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS108E400NAS
Zoro #
G015232196
UPC #
606449169942
Country of Origin
Thailand
Dimensions
Depth
4 in
Width
6.2 in
Height
1.1 in
Details
MTBF
2463431 Hour
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Input Voltage
12 V
Total Number of Network Ports
8
Port/Expansion Slot Details
(8) Gigabit Ethernet RJ-45 Network Port
Maximum Data Transfer Rate
125-MB/s
Features
Plug and Play, Energy Efficient
Network Technology
10/100/1000Base-T
Power Consumption
2.60 W
Power Source
DC
Networking Standards
IEEE 802.3u, IEEE 802.1p, IEEE 802.3, IEEE 802.3ab, IEEE 802.1Q, IEEE 802.3x
Network (RJ-45)
Yes
Item
Ethernet Switch
Series
100
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.