Zoro Homepage

8-Port Gig Plus Switch

  • Mfr # GS308E400NAS

  • Zoro # G215232224


product price: $53.59
/ea

Key Features

MTBF
2467739.30 Hour
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Features
Plug and Play, Fanless, DHCP Snooping
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS308E400NAS
Zoro #
G215232224
UPC #
606449170054
Country of Origin
Thailand

Dimensions

Height
1.1 in
Width
6.2 in
Depth
4 in

Details

MTBF
2467739.30 Hour
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Features
Plug and Play, Fanless, DHCP Snooping
Network Technology
10/100/1000Base-T
Networking Standards
IEEE 802.1p, IEEE 802.3ab, IEEE 802.3, IEEE 802.1Q, IEEE 802.3az, IEEE 802.3x, IEEE 802.3u
Total Number of Network Ports
8
Power Source
DC
Input Voltage
12 V DC
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Power Consumption
3.70 W
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Item
Ethernet Switch
Series
GS300

Description

The NETGEAR 8-Port Gigabit Ethernet Plus Switch provides exceptional value to businesses looking to increase network visibility and control while enjoying plug-and-play connectivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.