Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port Gig Unmanaged PoE, GS308PP100NAS

  • Mfr # GS308PP100NAS

  • Zoro # G6583508


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Depth
4"
Width
9.3"
Product Type
Ethernet Switch
Power Source
AC Adapter
Height
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS308PP100NAS
Zoro #
G6583508
UPC #
606449146820
Country of Origin
Unknown

Dimensions

Depth
4"
Width
9.3"
Height
1.1"

Details

Product Type
Ethernet Switch
Power Source
AC Adapter

Description

8-Port Gig Unmanaged PoE+ with FlexPoE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.