Zoro Homepage

8-PORT GIGABIT ETHERNET HIGH-POWER POE+ SMART MANAGED PLUS SWITCH

  • Mfr # GS308EPP-100NAS

  • Zoro # G814874160


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
6.2 in
Mounting
Desktop, Rack, Wall
Standards
NDAA Compliant
Includes
8-Port Gigabit Ethernet PoE+ Smart Managed Plus Switch, Power Adapter, Detachable Power Cable, Wall Installation Kit, Rubber Feet, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS308EPP-100NAS
Zoro #
G814874160
UPC #
606449153071
Country of Origin
Thailand

Dimensions

Depth
4 in
Width
6.2 in
Height
1.1 in

Details

Item
Ethernet Switch
Mounting
Desktop, Rack, Wall
Standards
NDAA Compliant
Includes
8-Port Gigabit Ethernet PoE+ Smart Managed Plus Switch, Power Adapter, Detachable Power Cable, Wall Installation Kit, Rubber Feet, Installation Guide
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+
Power Source
Power Adapter
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Total Number of Network Ports
8
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Network Technology
10/100/1000Base-T
PoE Budget
123 W
Media Type Supported
Twisted Pair
Series
300
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Desktop, Rack-mountable, Wall Mountable
Switch Management Type
Easy Smart Managed Essentials
Layer Supported
2

Description

NETGEAR 8-PORT GIGABIT ETHERNET HIGH-POWER POE+ SMART MANAGED PLUS SWITCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.