Zoro Homepage

8-PORT GIGABIT ETHERNET UNMANAGED POE PLUS SWITCH

  • Mfr # GS308PP-100NAS

  • Zoro # G514873944


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
Business GS308PP Ethernet Switch, Power Adapter, Wall Mount Kit, Rubber Footpads for Desktop Installation, Installation Guide
Depth
4 in
Height
1.1 in
Standards
CE Mark, FCC Part 15, Class A, IC Class A, RCM, VCCI, KC, CB, CE LVD
Width
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS308PP-100NAS
Zoro #
G514873944
UPC #
606449146820
Country of Origin
Viet Nam

Dimensions

Depth
4 in
Height
1.1 in
Width
9.3 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.