Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-port Gigabit PoE Smart Switch

  • Mfr # GS110TP-300NAS

  • Zoro # G413363409


product price: $193.49
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
9.3 in
Height
1.1 in
Mounting
Desktop, Wall
Includes
ProSafe GS110TP Ethernet Switch, AC Adapter, Rubber Footpads, Wall-Mount Kit, Resource CD, Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS110TP-300NAS
Zoro #
G413363409
UPC #
606449137637
Country of Origin
Viet Nam

Dimensions

Depth
4 in
Width
9.3 in
Height
1.1 in

Details

Item
Ethernet Switch
Mounting
Desktop, Wall
Includes
ProSafe GS110TP Ethernet Switch, AC Adapter, Rubber Footpads, Wall-Mount Kit, Resource CD, Installation Guide
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Environmentally Friendly
Yes
Power Source
Power Supply
Manageable
Yes
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Uplink
Number of SFP Slots
2
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
Expansion Slot Type
SFP
Total Number of Network Ports
8
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Wall Mountable, Desktop
Switch Management Type
Smart Managed
Modular
Yes
Layer Supported
3

Description

8-port Gigabit PoE Smart Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.