Zoro Homepage
This item is Discontinued.
Netgear 8 Port Gigabit PoE Switch, GS308P100NAS GS308P-100NAS

8 Port Gigabit PoE Switch, GS308P100NAS (Discontinued)

  • Mfr # GS308P-100NAS
  • Zoro # G4536333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS308P-100NAS
Zoro #
G4536333
UPC #
606449110272
Country of Origin
Unknown

Dimensions

Height
1.1"
Depth
4"
Width
6.2"

Details

Product Type
Ethernet Switch
Power Source
AC Adapter

Description

8-Port Gigabit Ethernet Switch with 4-Port PoE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.