Zoro Homepage

8-PORT POE/POE+ GIGABIT ETHERNET UNMANAGED SWITCH

  • Mfr # GS108PP-100NAS

  • Zoro # G614874124


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Standards
NDAA Compliant
Width
4 in
Depth
9.3 in
Height
1.1 in
Includes
8-port Gigabit Ethernet PoE+ Unmanaged Switch (GS108PP), Rack-mounting Kit, Wall-mount Kit, Quick Install Guide, Power Adapter (external 130W)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS108PP-100NAS
Zoro #
G614874124
UPC #
606449130010
Country of Origin
Viet Nam

Dimensions

Width
4 in
Depth
9.3 in
Height
1.1 in

Details

Item
Ethernet Switch
Standards
NDAA Compliant
Includes
8-port Gigabit Ethernet PoE+ Unmanaged Switch (GS108PP), Rack-mounting Kit, Wall-mount Kit, Quick Install Guide, Power Adapter (external 130W)
Mounting
Rack, Wall, Desktop
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Power Source
Power Supply
Total Number of Network Ports
8
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Manageable
No
Redundant Power Supply Supported
No
Uplink Port
No
Mounting Type
Desktop, Rack-mountable, Wall Mountable
Layer Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.