Zoro Homepage

8-PORT ULTRA60 POE+ MULTI-GIGABIT 2.5G

  • Mfr # MS108UP-100NAS

  • Zoro # G614897727


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair
PoE (RJ-45) Port
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Power Source
Power Adapter
Network Technology
2.5GBase-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS108UP-100NAS
Zoro #
G614897727
UPC #
606449156898
Country of Origin
Thailand

Dimensions

Height
1.6 in
Width
8.3 in
Depth
5.5 in

Details

Media Type Supported
Twisted Pair
PoE (RJ-45) Port
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Power Source
Power Adapter
Network Technology
2.5GBase-T
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE++
Total Number of Network Ports
8
Package Contents
8-port Ultra60 PoE++ Multi-Gigabit (2.5G) Ethernet Plus Switch, Detachable Power Cable, Power Adapter, Wall Installation Kit, Rubber Feet, Installation Guide
Input Voltage
54 V
PoE Budget
230 W
Number of Power Supplies Installed
1
Network (RJ-45)
Yes
Power Consumption
270.50 W
Networking Standards
IEEE 802.3bt, IEEE 802.3at, IEEE 802.3x, IEEE 802.1p, IEEE 802.3ad, IEEE 802.3az, IEEE 802.3ab, IEEE 802.3, IEEE 802.3af, IEEE 802.1Q, IEEE 802.3u
Material
Metal
Item
Ethernet Switch

Description

NETGEAR 8-PORT ULTRA60 POE++ MULTI-GIGABIT 2.5G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.