
8 PORTGIG POE+ SWITCH
Mfr # GS108LP-100NAS
Zoro # G013363410
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Width
9.8 in
Height
1.7 in
Length
44 in
Includes
8-port Gigabit Ethernet PoE+ Unmanaged Switch (GS108LP), Rack-mounting Kit, Wall-mount Kit, Quick Install Guide, Power Adapter (external 67.5W)
Standards
NDAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS108LP-100NAS
Zoro #
G013363410
UPC #
606449134957
Country of Origin
Viet Nam
Dimensions
Width
9.8 in
Height
1.7 in
Length
44 in
Details
Item
Ethernet Switch
Includes
8-port Gigabit Ethernet PoE+ Unmanaged Switch (GS108LP), Rack-mounting Kit, Wall-mount Kit, Quick Install Guide, Power Adapter (external 67.5W)
Standards
NDAA Compliant
Mounting
Rack, Wall, Desktop
Total Number of Network Ports
8
Network Technology
1000Base-T
Power Source
Power Adapter
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Uplink Port
No
Stack Port
No
Manageable
No
Redundant Power Supply Supported
No
Layer Supported
2
Mounting Type
Wall Mountable, Desktop, Rack-mountable
Description
8 PORTGIG POE+ SWITCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.