8 X 100M/1G/2.5G/5G/10GBASE-T PORT CARD APM408C

  • Mfr # APM408C-10000S

  • Zoro # G914882348


product price:  $1,057.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Netgear M4300-96X Stackable and Modular Managed Switch
Connector Type
RJ-45
Number of Ports
8
Interfaces/Ports Details
(8) RJ-45 10GBase-T LAN
Network Technology
5GBase-T, 2.5GBase-T, 10GBase-T, 1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APM408C-10000S
Zoro #
G914882348
UPC #
606449131956
Country of Origin
Viet Nam

Details

Item
Expansion Module
Compatible With
Netgear M4300-96X Stackable and Modular Managed Switch
Connector Type
RJ-45
Number of Ports
8
Interfaces/Ports Details
(8) RJ-45 10GBase-T LAN
Network Technology
5GBase-T, 2.5GBase-T, 10GBase-T, 1000Base-T
Maximum Distance Supported
0.10 km
Ethernet Technology
5 Gigabit Ethernet, 10 Gigabit Ethernet, 2.5 Gigabit Ethernet, Gigabit Ethernet
Compatibility
Netgear M4300-96X Stackable and Modular Managed Switch
Media Type Supported
Twisted Pair
Application
Data Networking
Network Standard
5GBase-T, 10GBase-T, 2.5GBase-T, 1000Base-T

Description

NETGEAR 8 X 100M/1G/2.5G/5G/10GBASE-T PORT CARD APM408C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.