Zoro Homepage

8P 10G MG SMART SWITCH

  • Mfr # XS508TM100NAS

  • Zoro # G412487557


product price: $1,097.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
13 in
Depth
8.1 in
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.1D, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.1p, IEEE 802.1x, IEEE 802.1s, IEEE 802.3x, IEEE 802.1ab, IEEE 802.3az, IEEE 802.1w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS508TM100NAS
Zoro #
G412487557
UPC #
606449165340
Country of Origin
Thailand

Dimensions

Height
1.7 in
Width
13 in
Depth
8.1 in

Details

Item
Ethernet Switch
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.1D, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.1p, IEEE 802.1x, IEEE 802.1s, IEEE 802.3x, IEEE 802.1ab, IEEE 802.3az, IEEE 802.1w
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
(8) Gigabit Ethernet Network, (2) 10 Gigabit Ethernet Expansion Slot
Network Technology
10/100/1000Base-T, 10GBase-X
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Power Consumption
32.70 W
Network (RJ-45)
Yes
Uplink Port
Yes
Number of SFP+ Slots
2
Expansion Slot Type
SFP+
Total Number of Network Ports
8
Manageable
Yes
Power Source
Power Supply
Package Contents
Smart S3600 XS508TM Ethernet Switch Power Cord (Localized To Region Of Sale) Mounting Kit Rubber Footpads for Tabletop Installation Installation Guide
Series
S3600

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.