
8PORT MULTIGIG10G
Mfr # MS510TXUP-100NAS
Zoro # G314897607
product price: $786.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
(4) 2.5 Gigabit Ethernet PoE++, (4) 10 Gigabit Ethernet PoE++, (2) 10 Gigabit Ethernet Expansion Slot
Number of Power Supplies Installed
1
Uplink Port
Yes
Total Number of Network Ports
8
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS510TXUP-100NAS
Zoro #
G314897607
UPC #
606449152388
Country of Origin
Thailand
Dimensions
Width
13 in
Depth
8.1 in
Height
1.7 in
Details
Port/Expansion Slot Details
(4) 2.5 Gigabit Ethernet PoE++, (4) 10 Gigabit Ethernet PoE++, (2) 10 Gigabit Ethernet Expansion Slot
Number of Power Supplies Installed
1
Uplink Port
Yes
Total Number of Network Ports
8
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
PoE (RJ-45) Port
Yes
Power Consumption
380 W
Power Source
Power Supply
Total Number of Expansion Slots
2
PoE Budget
295 W
Network Technology
1000Base-X, 1000Base-T
Ethernet Technology
10 Gigabit Ethernet, 2.5 Gigabit Ethernet
Package Contents
MS510TXUP Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads For Tabletop Installation, Quick Installation Guide
Number of SFP+ Slots
2
Environmentally Friendly
Yes
Expansion Slot Type
SFP+
Item
Ethernet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.