Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8PORT MULTIGIGABIT10G

  • Mfr # MS510TXM-100NAS

  • Zoro # G714897603


product price: $725.49
/ea
Free Shipping & Returns

Key Features

Manageable
Yes
Uplink Port
Yes
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS510TXM-100NAS
Zoro #
G714897603
UPC #
606449152357
Country of Origin
China

Dimensions

Width
13 in
Depth
8.1 in
Height
1.7 in

Details

Manageable
Yes
Uplink Port
Yes
Expansion Slot Type
SFP+
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP+ Slots
2
Ethernet Technology
2.5 Gigabit Ethernet, 10 Gigabit Ethernet
Port/Expansion Slot Details
(2) 10 Gigabit Ethernet Expansion Slot, (4) 10 Gigabit Ethernet Network, (4) 2.5 Gigabit Ethernet Network
Power Source
Power Supply
Package Contents
MS510TXM Ethernet Switch, Power Cord, Mounting Kit, Rubber Footpads For Tabletop Installation, Quick Installation Guide
Network Technology
1000Base-T, 10GBase-X
Total Number of Expansion Slots
2
Power Consumption
47 W
Environmentally Friendly
Yes
Total Number of Network Ports
8
Item
Ethernet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.