Zoro Homepage

8Port Ultra60 Poe+ Multigig

  • Mfr # MS108EUP100NAS

  • Zoro # G108657646


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Powered By
Power Adapter
Includes
Power Adapter (Power Cable Varies by Region), Wall Installation Kit, Rubber Feet, Installation Guide.
Mounting
Desktop, Wall
Material
Metal
PoE (RJ-45) Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS108EUP100NAS
Zoro #
G108657646
UPC #
606449156942
Country of Origin
Thailand

Details

Item
Ethernet Switch
Powered By
Power Adapter
Includes
Power Adapter (Power Cable Varies by Region), Wall Installation Kit, Rubber Feet, Installation Guide.
Mounting
Desktop, Wall
Material
Metal
PoE (RJ-45) Port
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Media Type Supported
Twisted Pair
Number of Power Supplies Installed
1
Network Technology
2.5GBase-T
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE++
Number of Network Ports
8
PoE Budget
230 W
Networking Standards
IEEE 802.1p, IEEE 802.1Q, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.3bt, IEEE 802.3u, IEEE 802.3x
Network (RJ-45)
Yes

Description

NETGEAR Plus Switches with PoE meet business networks growing needs by providing fundamental network features such as simplified VLANs, QoS set-up and IGMP Snooping that will help optimize the performance of business networks. Plus Switches are the perfect upgrade from the plug-and-play unmanaged switch, delivering essential networking features at a very affordable price.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.