
8PT GIG UM +1P 10G MULTI GIG U
Mfr # GS108MX100NAS
Zoro # G812487690
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Height
1.1"
Includes
8-Port Gigabit Ethernet Unmanaged Switch with 1 Dedicated 10G/Multi-Gig Port (1) Dedicated 10G/Multi-Gig Port Power Adapter (Varies By Region) Wall-mount Kit Rubber Feet Installation Guide
Depth
4"
Width
9.3"
Power Source
Power Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS108MX100NAS
Zoro #
G812487690
UPC #
606449168433
Country of Origin
Viet Nam
Dimensions
Height
1.1"
Depth
4"
Width
9.3"
Details
Item
Ethernet Switch
Includes
8-Port Gigabit Ethernet Unmanaged Switch with 1 Dedicated 10G/Multi-Gig Port (1) Dedicated 10G/Multi-Gig Port Power Adapter (Varies By Region) Wall-mount Kit Rubber Feet Installation Guide
Power Source
Power Adapter
Total Number of Network Ports
9
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Network Technology
10/100/1000Base-T, 10GBase-X
MTBF
3514690 Hour
Networking Standards
IEEE 802.1p, IEEE 802.3x, IEEE 802.3az
Port/Expansion Slot Details
(1) 10 Gigabit Ethernet Network, (8) Gigabit Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
Yes
Network (RJ-45)
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.