
8PT GIG UM +1P 10G SFP+ UPLINK
Mfr # GS108X100NAS
Zoro # G612467458
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Power Source
Power Adapter
Network Technology
10/100/1000Base-T, 10GBase-X
Uplink Port
Yes
Expansion Slot Type
SFP+
Media Type Supported
Twisted Pair, Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS108X100NAS
Zoro #
G612467458
UPC #
606449168549
Country of Origin
Viet Nam
Dimensions
Width
9.3 in
Depth
4 in
Height
1.1 in
Details
Power Source
Power Adapter
Network Technology
10/100/1000Base-T, 10GBase-X
Uplink Port
Yes
Expansion Slot Type
SFP+
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(1) 10 Gigabit Ethernet Expansion Slot, (8) Gigabit Ethernet Network
Total Number of Expansion Slots
1
Number of SFP+ Slots
1
Package Contents
8-port Gigabit Switch with 10 Gigabit SFP+ Uplink Power Adapter (North America) Wall-mount Kit Rubber Feet Installation Guide
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Input Voltage
12 V
Networking Standards
IEEE 802.3x, IEEE 802.3az, IEEE 802.1p
Total Number of Network Ports
8
Network (RJ-45)
Yes
Features
Fanless
Power Consumption
5.70 W
Item
Ethernet Switch
Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.