Zoro Homepage

8PT MULTIGIG PLUS SWITCH

  • Mfr # MS308E100NAS

  • Zoro # G115232225


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Network Technology
2.5GBase-T
Height
1.1 in
Total Number of Network Ports
8
Ethernet Technology
2.5 Gigabit Ethernet
Certifications & Standards
CE Class A (EN55032+EN55035) UKCA Class A FCC Part 15 Class A ISED Class A VCCI Class A RCM KC BSMI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS308E100NAS
Zoro #
G115232225
UPC #
606449170665
Country of Origin
Viet Nam

Dimensions

Height
1.1 in
Depth
4 in
Width
6.2 in

Details

Network Technology
2.5GBase-T
Total Number of Network Ports
8
Ethernet Technology
2.5 Gigabit Ethernet
Certifications & Standards
CE Class A (EN55032+EN55035) UKCA Class A FCC Part 15 Class A ISED Class A VCCI Class A RCM KC BSMI
Media Type Supported
Twisted Pair
Power Consumption
8.10 W
Network (RJ-45)
Yes
Power Source
Power Adapter
Port/Expansion Slot Details
(8) Gigabit Ethernet Network
Package Contents
MS308E Ethernet Switch Power Adapter Rubber Feet Installation Guide
Networking Standards
IEEE 802.3bz, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3x, IEEE 802.3az, IEEE 802.3, IEEE 802.1Q, IEEE 802.3ad, IEEE 802.3u
MTBF
3309911 Hour
Features
Fanless, Plug and Play
Item
Ethernet Switch
Series
MS300
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.