Zoro Homepage

8PT POE+ MULTIGIG SMART SWCH

  • Mfr # MS108TUP100NAS

  • Zoro # G712487677


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Depth
8.3 in
Height
1.6 in
Ethernet Technology
2.5 Gigabit Ethernet
Manageable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS108TUP100NAS
Zoro #
G712487677
UPC #
606449168105
Country of Origin
Viet Nam

Dimensions

Depth
8.3 in
Height
1.6 in
Width
5.5 in

Details

Network (RJ-45)
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Manageable
Yes
PoE Budget
230 W
Power Source
Power Adapter, PoE++
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair
Features
Fanless
Port/Expansion Slot Details
(4) 2.5 Gigabit Ethernet PoE++, (4) 2.5 Gigabit Ethernet PoE+
Networking Standards
IEEE 802.3x, IEEE 802.1p, IEEE 802.3az, IEEE 802.3ab, IEEE 802.3af, IEEE 802.1Q, IEEE 802.3, IEEE 802.3ad, IEEE 802.3bt, IEEE 802.3u, IEEE 802.3at, IEEE 802.1x, IEEE 802.3bz
Total Number of Network Ports
8
Package Contents
8-port Ultra60 PoE++ Multi-Gigabit (2.5G) Ethernet Smart Switch Power Adapter Wall Installation Kit Rubber Feet Installation Guide
Network Technology
10/100/1000Base-T, 2.5GBase-T
Item
Ethernet Switch
Material
Metal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.