Zoro Homepage
This item is Discontinued.
Netgear Ac1200 Wifi Cbl Modem Router C6230-100NAS

Ac1200 Wifi Cbl Modem Router (Discontinued)

  • Mfr # C6230-100NAS
  • Zoro # G9042937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6230-100NAS
Zoro #
G9042937
UPC #
606449147490
Country of Origin
Unknown

Dimensions

Height
8.1"
Depth
4.9"
Width
2.9"

Details

Product Type
Modem/Wireless Router
Wireless LAN Standard
IEEE 802.11ac

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.