Zoro Homepage
This item is Discontinued.
Netgear AC1750 WiFi DOCSIS 3.0 Cbl Mdm, C6300100NAS C6300-100NAS

AC1750 WiFi DOCSIS 3.0 Cbl Mdm, C6300100NAS (Discontinued)

  • Mfr # C6300-100NAS
  • Zoro # G5310332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6300-100NAS
Zoro #
G5310332
UPC #
606449096231
Country of Origin
Unknown

Dimensions

Width
3"
Depth
6.9"
Height
10.9"

Details

Wireless LAN Standard
IEEE 802.11ac
Product Type
Modem/Wireless Router
Input Voltage
12 V DC
Power Source
AC Adapter
System Requirements
Operating Systems: Windows 7, Windows 8, Windows Vista, Windows XP, Windows 2000, Mac OSWeb Browsers: Internet Explorer 5.0, Firefox 2.0, Safari 1.4, Google Chrome 11.0 or Higher

Description

The NETGEAR AC1750 WiFi DOCSIS 3.0 Cable Modem Router provides the fastest cable speed available with an AC1750 WiFi router and integrated DOCSIS 3.0 cable modem, with up to 680 Mbps. CableLabs certified to work with all major cable Internet providers such as Cablevision, Charter, Cox, Time Warner Cable, XFINITY and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.