
AGM734 PROSAFE SFP TRANSCEIVER 1000BASE-T
Mfr # AGM734-10000S
Zoro # G714907494
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Maximum Distance Supported
0.10 km
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AGM734-10000S
Zoro #
G714907494
UPC #
606449075069
Country of Origin
China
Details
Maximum Distance Supported
0.10 km
Interfaces/Ports Details
(1) RJ-45 1000Base-T LAN
Connector Type
RJ-45
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Twisted Pair Cable Standard
Category 5e, Category 6
Compatibility
Netgear GSM7328FS Switch, Netgear XSM7224S Switch.
Network Technology
1000Base-T
Item
SFP Module
Series
ProSafe
Application
Data Networking
Number of Ports
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.