AV LINE M4250-26G4F-POE++ 24X1G ULTRA90 POE++ 802.3BT 1,440W 2X1G AND 4XSFP MANAGED SWITCH
- Mfr # GSM4230UP-100NAS
- Zoro # G216573920
product price:Â
$
3,362.99
/ea
Free Shipping & Returns
Key Features
Width
17.3 in
Series
M4250
Height
15.7 in
Depth
1.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSM4230UP-100NAS
- Zoro #
- G216573920
- UPC #
- 606449151718
- Country of Origin
- Thailand
- Series
- M4250
Dimensions
- Width
- 17.3 in
- Height
- 15.7 in
- Depth
- 1.7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.