
AV LINE M4250-9G1F-POE+ FULLY MANAGED DESKTOP SWITCH
Mfr # GSM4210PD-100NAS
Zoro # G914897731
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Total Number of Network Ports
8
PoE Budget
110 W
Expansion Slot Type
SFP
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+ (220W) Ports, (2) Expansion Slots
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSM4210PD-100NAS
Zoro #
G914897731
UPC #
606449160185
Country of Origin
Thailand
Dimensions
Height
1.6 in
Depth
5.5 in
Width
8.3 in
Details
Total Number of Network Ports
8
PoE Budget
110 W
Expansion Slot Type
SFP
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+ (220W) Ports, (2) Expansion Slots
Manageable
Yes
Network (RJ-45)
Yes
Power Source
Power Adapter
Network Technology
10GBase-T, 10GBase-X
Total Number of Expansion Slots
1
Number of SFP Slots
1
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
10 Gigabit Ethernet
Networking Standards
IEEE 802.1AX, IEEE 802.3bt, IEEE 802.1as, IEEE 802.3az, IEEE 802.1Qav, IEEE 802.1ak, IEEE 802.1Qat, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at
Features
Fanless
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Series
M4250
Item
Ethernet Switch
Description
NETGEAR AV LINE M4250-9G1F-POE+ FULLY MANAGED DESKTOP SWITCH
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.