AX1800 4-STREAM WIFI 6 MESH EXTENDER
Mfr # EAX15-100NAS
Zoro # G722444646
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Total Number of Antennas
2
Data Encryption
Yes
Wireless Transmission Speed
1.76-Gbit/s
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAX15-100NAS
Zoro #
G722444646
UPC #
-
Country of Origin
China
Dimensions
Depth
2.1 in
Width
2.7 in
Height
5.9 in
Details
Total Number of Antennas
2
Data Encryption
Yes
Wireless Transmission Speed
1.76-Gbit/s
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
1
Number of Internal Antennas
2
Wireless LAN Standard
802.11ax
Frequency
5 GHz, 2.40 GHz
Item
Wireless Range Extender
Package Contents
AX1800 4-Stream WiFi 6 Mesh Extender Quick Start Guide
Encryption Standard
WPA3, AES (128-bit)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.