EXPERIENCE A NEW GENERATION OF WIFI 6 ROUTER WITH A BUILT-IN DOCSIS 3.1 CABLE MO

  • Mfr # CAX30S-100NAS

  • Zoro # G422445738


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Dual-core (2 Core)
Network Band
Dual Band
Processor Speed
1.50 GHz
Encryption Standard
WPA3, AES-PSK (128-bit)
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAX30S-100NAS
Zoro #
G422445738
UPC #
195553009713
Country of Origin
China

Dimensions

Width
4.3 in
Height
10 in
Depth
8.3 in

Details

Processor Core
Dual-core (2 Core)
Network Band
Dual Band
Processor Speed
1.50 GHz
Encryption Standard
WPA3, AES-PSK (128-bit)
Mounting
Desktop
Frequency
2.40 GHz
ISM Band
Yes
Package Contents
Nighthawk AX6/6-Stream WiFi 6 Cable Modem Router Ethernet Cable Quick Start Guide Power Adapter
Wireless LAN Standard
IEEE 802.11ax
UNII Maximum Frequency
5 GHz
USB
Yes
Broadband Transmission Technology
Cable
UNII Band
Yes
DOCSIS Certification
DOCSIS 3.1
Energy Star
Yes
Environmentally Friendly
Yes
Item
Modem/Wireless Router
VPN Supported
Yes
Wi-Fi Generation
Wi-Fi 6
Number of Network (RJ-45) Ports
4
Total Wireless Transmission Speed
345.60-MB/s
Ethernet Technology
Gigabit Ethernet

Description

DEM THAT DELIVERS BLAZING-FAST MULTI-GIGABIT INTERNET.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.