GIGABIT ETHERNET UNMANAGED HIGH-POWER POE+ SWITCH WITH 183W POE BUDGET &

  • Mfr # GS316PP-100NAS

  • Zoro # G414873938


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Includes
Business GS316PP Ethernet Switch, Power Adapter, Wall Mount Kit, Rubber Footpads for Desktop Installation, Installation Guide
Mounting
Wall, Rack, Desktop
Height
1.1 in
Width
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS316PP-100NAS
Zoro #
G414873938
UPC #
606449146899
Country of Origin
Viet Nam

Dimensions

Depth
4 in
Height
1.1 in
Width
11.3 in

Details

Item
Ethernet Switch
Includes
Business GS316PP Ethernet Switch, Power Adapter, Wall Mount Kit, Rubber Footpads for Desktop Installation, Installation Guide
Mounting
Wall, Rack, Desktop
Standards
CE Mark, FCC Part 15, Class A, IC Class A, RCM, VCCI, KC, CB, CE LVD, UL
Media Type Supported
Twisted Pair
Power Source
DC
Port/Expansion Slot Details
16 x Gigabit Ethernet PoE++
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Environmentally Friendly
Yes
Network Technology
10/100/1000Base-T
Total Number of Network Ports
16
Green Environmental Attribute
Environmentally Friendly
Manageable
No
Series
300
Layer Supported
2
Description/Special Features
Fanless, Energy Efficient, LED Indicator, Plug and Play
Networking Standards
IEEE 802.3i, IEEE 802.1p, IEEE 802.3u, IEEE 802.3, IEEE 802.3az, IEEE 802.3at, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3x
PoE Budget
183 W
Housing Material
Metal
Power Consumption
195.90 W
Maximum Data Transfer Rate
128-MB/s
PoE (RJ-45) Port
Yes
Network (RJ-45)
Yes
Mounting Type
Wall Mountable, Enclosure, Desktop
Input Voltage
54 V DC

Description

NETGEAR GIGABIT ETHERNET UNMANAGED HIGH-POWER POE+ SWITCH WITH 183W POE BUDGET &

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.