
GS108TV3 8-PORT GIGABIT ETHERNET SMART MANAGED PRO SWITCH IS CLOUD-ENABL
Mfr # GS108T-300NAS
Zoro # G114883183
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Mounting
Desktop, Wall
Width
6.2 in
Height
1.1 in
Depth
4 in
Manageable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS108T-300NAS
Zoro #
G114883183
UPC #
606449138610
Country of Origin
China
Dimensions
Width
6.2 in
Height
1.1 in
Depth
4 in
Details
Item
Ethernet Switch
Mounting
Desktop, Wall
Manageable
Yes
Network Technology
10/100/1000Base-T
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Total Number of Network Ports
8
Power Source
PoE, Power Adapter
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Layer Supported
3
Switch Management Type
Smart Managed
Mounting Type
Desktop, Wall Mountable
Description
NETGEAR GS108TV3 8-PORT GIGABIT ETHERNET SMART MANAGED PRO SWITCH IS CLOUD-ENABL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.