
GS110TPV3 8-PORT GIGABIT POE ETHERNET SMART MANAGED PRO SWITCH WITH 2 SF
Mfr # GS110TP-300NAS
Zoro # G614883195
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Width
9.3 in
Depth
4 in
Height
1.1 in
Includes
ProSafe GS110TP Ethernet Switch, AC Adapter, Rubber Footpads, Wall-Mount Kit, Resource CD, Installation Guide
Mounting
Desktop, Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS110TP-300NAS
Zoro #
G614883195
UPC #
606449137637
Country of Origin
Thailand
Dimensions
Width
9.3 in
Depth
4 in
Height
1.1 in
Details
Item
Ethernet Switch
Includes
ProSafe GS110TP Ethernet Switch, AC Adapter, Rubber Footpads, Wall-Mount Kit, Resource CD, Installation Guide
Mounting
Desktop, Wall
Port/Expansion Slot Details
8 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Uplink
Uplink Port
Yes
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Number of SFP Slots
2
Total Number of Network Ports
8
Power Source
Power Supply
Total Number of Expansion Slots
2
Network Technology
10/100/1000Base-T, 1000Base-X
Expansion Slot Type
SFP
Green Environmental Attribute
Environmentally Friendly
Modular
Yes
Layer Supported
3
Mounting Type
Wall Mountable, Desktop
Switch Management Type
Smart Managed
Description
NETGEAR GS110TPV3 8-PORT GIGABIT POE ETHERNET SMART MANAGED PRO SWITCH WITH 2 SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.