Zoro Homepage

GS305E 5-PORT GIGABIT ETHERNET SMART MANAGED PLUS SWITCH FANLESS EAS

  • Mfr # GS305E-100NAS

  • Zoro # G114897609


product price: $41.99
/ea

Key Features

Height
1.1 in
Network Technology
1000Base-T
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Depth
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS305E-100NAS
Zoro #
G114897609
UPC #
606449140521
Country of Origin
Thailand

Dimensions

Height
1.1 in
Depth
3.9 in
Width
3.7 in

Details

Network Technology
1000Base-T
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Total Number of Network Ports
5
Power Source
Power Supply
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Series
GS300
Item
Ethernet Switch

Description

NETGEAR GS305E 5-PORT GIGABIT ETHERNET SMART MANAGED PLUS SWITCH FANLESS EAS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.