INSIGHT MANAGED WIFI 6 AX1800 DUAL BAND AX1800 ACCESS POINT

  • Mfr # WAX610-100NAS

  • Zoro # G014907958


product price: $200.62
/ea
Free Shipping & Returns

Key Features

PoE PD Port
Yes
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Beamforming Technology
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAX610-100NAS
Zoro #
G014907958
UPC #
606449148282
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.3 in
Height
1.3 in
Width
6.3 in

Details

PoE PD Port
Yes
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Beamforming Technology
Yes
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
Ethernet Technology
2.5 Gigabit Ethernet
Indoor/Outdoor
Indoor
Wi-Fi Generation
Wi-Fi 6
MIMO Technology
Yes
Frequency Band
5 GHz, 2.40 GHz
Environmentally Friendly
Yes
Data Encryption
Yes
Encryption Standard
WPA, WPA2-ENT, WPA3, WPA2
Number of Network (RJ-45) Ports
1
Wireless Transmission Speed
1.80-Gbit/s
Package Contents
WAX610 Wireless Access Point, Wall/Ceiling Mount Kit, Installation Guide
Item
Wireless Access Point

Description

NETGEAR INSIGHT MANAGED WIFI 6 AX1800 DUAL BAND AX1800 ACCESS POINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.