INSIGHT MANAGED WIFI 6 AX1800 DUAL BAND AX1800 OUTDOOR ACCESS POINT

  • Mfr # WAX610Y-100NAS

  • Zoro # G514907953


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

MIMO Technology
Yes
Indoor/Outdoor
Outdoor
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Environmentally Friendly
Yes
Ethernet Technology
2.5 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAX610Y-100NAS
Zoro #
G514907953
UPC #
606449152562
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.3 in
Depth
12 in
Width
7.1 in

Details

MIMO Technology
Yes
Indoor/Outdoor
Outdoor
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Environmentally Friendly
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Number of Network (RJ-45) Ports
1
Frequency Band
2.40 GHz, 5 GHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
Package Contents
WAX610Y Wireless Access Point, Pole Mount Kit, Wall/Ceiling Mount Kit, Installation Guide
PoE PD Port
Yes
Wi-Fi Generation
Wi-Fi 6
Encryption Standard
WPA2-ENT, WPA, WPA3, WPA2
Wireless Transmission Speed
1.80-Gbit/s
Data Encryption
Yes
Beamforming Technology
Yes
Item
Wireless Access Point

Description

NETGEAR INSIGHT MANAGED WIFI 6 AX1800 DUAL BAND AX1800 OUTDOOR ACCESS POINT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.