Zoro Homepage

INSIGHT MANAGED WIFI 6 AX3600 DUAL BAND MULTI-GIG ACCESS POINT

  • Mfr # WAX620-100NAS

  • Zoro # G914907737


product price: $264.99
/ea
Free Shipping & Returns

Key Features

PoE PD Port
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Beamforming Technology
Yes
Package Contents
WAX620 Wireless Access Point, Wall/ceiling Mount Kit, Installation Guide
Width
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAX620-100NAS
Zoro #
G914907737
UPC #
606449154504
Country of Origin
Thailand

Dimensions

Width
8.1 in
Height
1.4 in
Depth
8.1 in

Details

PoE PD Port
Yes
Ethernet Technology
2.5 Gigabit Ethernet
Beamforming Technology
Yes
Package Contents
WAX620 Wireless Access Point, Wall/ceiling Mount Kit, Installation Guide
Network Band
Dual Band
Data Encryption
Yes
Environmentally Friendly
Yes
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Wi-Fi Generation
Wi-Fi 6
Number of Network (RJ-45) Ports
1
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
Wireless Transmission Speed
3.60-Gbit/s
Indoor/Outdoor
Indoor
Frequency Band
5 GHz, 2.40 GHz
Encryption Standard
WPA, WPA3, WPA2-ENT, WPA-ENT, WPA2
MIMO Technology
Yes
Item
Wireless Access Point

Description

NETGEAR INSIGHT MANAGED WIFI 6 AX3600 DUAL BAND MULTI-GIG ACCESS POINT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.