
INSIGHT MANAGED WIFI 6 AX3600 DUAL BAND MULTI-GIG ACCESS POINT WITH POWE (Discontinued)
- Mfr # WAX620PA-100NAS
- Zoro # G914907683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WAX620PA-100NAS
Zoro #
G914907683
UPC #
606449154528
Country of Origin
Thailand
Dimensions
Depth
8.1 in
Width
8.1 in
Height
1.4 in
Details
Number of Network (RJ-45) Ports
1
Indoor/Outdoor
Indoor
Certifications & Standards
IEEE 802.3afIEEE 802.3at
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax/i
Data Encryption
Yes
Beamforming Technology
Yes
Frequency Band
5 GHz, 2.40 GHz
Wi-Fi Generation
Wi-Fi 6
Wireless Transmission Speed
3.60-Gbit/s
Package Contents
WAX620 Wireless Access PointWall/ceiling Mount KitInstallation GuideUS - Power Adapter
MIMO Technology
Yes
Ethernet Technology
2.5 Gigabit Ethernet
PoE PD Port
Yes
Network Band
Dual Band
Environmentally Friendly
Yes
Encryption Standard
WPA, WPA2-ENT, WPA-ENT, WPA3, WPA2
Item
Wireless Access Point
Description
NETGEAR INSIGHT MANAGED WIFI 6 AX3600 DUAL BAND MULTI-GIG ACCESS POINT WITH POWE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.