Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4250-10G2F-POE+ 8X1G POE

  • Mfr # GSM4212P-100NAS

  • Zoro # G614883102


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Connector Type
IEC 60320 C14
Height
1.7 in
Mounting
Rack
Width
17.3 in
Depth
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM4212P-100NAS
Zoro #
G614883102
UPC #
606449149531
Country of Origin
Thailand

Dimensions

Height
1.7 in
Width
17.3 in
Depth
7.9 in

Details

Item
Ethernet Switch
Connector Type
IEC 60320 C14
Mounting
Rack
Environmentally Friendly
Yes
Port/Expansion Slot Details
2 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet PoE+, 2 x Gigabit Ethernet Network
Power Source
Power Supply
Manageable
Yes
Plug/Connector Type
IEC 60320 C14
Total Number of Expansion Slots
2
Ethernet Technology
Gigabit Ethernet
Power Consumption
17.32 W
Number of SFP Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
PoE (RJ-45) Port
Yes
Power Plug Type
Type C
Total Number of Network Ports
10
Expansion Slot Type
SFP (mini-GBIC)
Compatible Rack Unit
1U
PoE Budget
125 W
Network Technology
1000Base-T, 1000Base-X
Green Environmental Attribute
Environmentally Friendly
Shared SFP Slot
No
Modular
Yes
Layer Supported
3
Mounting Type
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.