Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4250 26G4XF POE plus MNGD SW

  • Mfr # GSM4230PX100NAS

  • Zoro # G412487717


product price: $2,376.99
/ea
Free Shipping & Returns

Key Features

Depth
1.7 in
Height
15.7 in
Width
17.3 in
Network Technology
10/100/1000Base-T, 10GBase-X
PoE Budget
480 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM4230PX100NAS
Zoro #
G412487717
UPC #
606449151626
Country of Origin
Thailand

Dimensions

Depth
1.7 in
Height
15.7 in
Width
17.3 in

Details

Item
Ethernet Switch
Network Technology
10/100/1000Base-T, 10GBase-X
PoE Budget
480 W
Number of SFP+ Slots
4
Plug/Connector Type
C14
Media Type Supported
Twisted Pair, Optical Fiber
Power Source
Power Supply
Total Number of Network Ports
24
Power Consumption
46.80 W
Environmentally Friendly
Yes
Manageable
Yes
Uplink Port
Yes
PoE (RJ-45) Port
Yes
Total Number of Expansion Slots
4
Expansion Slot Type
SFP+
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Port/Expansion Slot Details
(2) Gigabit Ethernet Network, (4) 10 Gigabit Ethernet Expansion Slot, 2(4) Gigabit Ethernet PoE+
Compatible Rack Unit
1U
Package Contents
M4250-26G4XF-PoE+ AV Line Managed Switch, Power Cord(s), RJ45 Straight-through Wiring Serial Console Cable to DB9, USB Type-C to USB-A 2.0 Console Cable, Rubber Caps for the SFP/SFP+ Sockets, Rubber Footpads for Tabletop Installation, Installation Guide, (2) Regular (Short) Brackets and Screws for Two-post Rack Mount (for Front Posts) Allowing for Mounting with Ports on the Back, or Ports On the Front of the Rack, (2) Longer Brackets for Two-post Rack Mount (for Front Posts) Recessing the Switch by 2 Inches in Order to Make Room for the Cabling
Number of Power Supplies Installed
1
Series
M4250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.