Shop NETGEAR
See all product information
Create Account
M4300 24X 24Pt 10GB Mngd Swtch
- Mfr # XSM4324CS100NES
- Zoro # G2811237
product price:
$
4,843.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
13.58 in
Standards
IEEE Standards: 802.1ab, 802.1ax, 802.1d, 802.1p, 802.1q, 802.1qat, 802.1qav, 802.1qbb, 802.1s, 802.1v, 802.1w, 802.1x, 802.3, 802.3ad, 802.3ae, 802.3af, 802.3at, 802.3az, 802.3ba, 802.3bz, 802.3u, 802.3x
Depth
8.35 in
Includes
Netgear ProSafe M4300-24X Layer 3 Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XSM4324CS100NES
- Zoro #
- G2811237
- UPC #
- 606449114577
- Country of Origin
- Unknown
- Color
- Gray
- Standards
- IEEE Standards: 802.1ab, 802.1ax, 802.1d, 802.1p, 802.1q, 802.1qat, 802.1qav, 802.1qbb, 802.1s, 802.1v, 802.1w, 802.1x, 802.3, 802.3ad, 802.3ae, 802.3af, 802.3at, 802.3az, 802.3ba, 802.3bz, 802.3u, 802.3x
- Includes
- Netgear ProSafe M4300-24X Layer 3 Switch
- Features
- 24 x 10G Ethernet Ports, 4 x 10G Shared SFP+ Ports, 480 Gb/s Switching Capacity, 357 Mpps Forwarding Rate, 800 MHz Processor | 1GB RAM, Rackmount Design, 250W Power Supply
Dimensions
- Width
- 13.58 in
- Depth
- 8.35 in
Description
- •Layer 3 Switch provides reliable, efficient connectivity to ensure maximum feasibility
- •Features 24 networking ports to establish large network
- •Built-in power supply to ensure all components are being supplied with accurate voltage
- •Useful for the multi-tenant unit and multi-business unit with Layer 4 traffic classifiers and bandwidth limit
- •Rack mounting enables you to organize wires & secure cables for professional installation
- •Managed switch provides a reliable foundation for your network
- •Optimize the performance of business networks with 10 Gigabit Ethernet connectivity
- •Supports cost-efficient twisted pair cables for high-speed data transfer up to 100 meters
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.