Zoro Homepage

M4300-96X MODULAR MANAGED SWITCH EMPTY VERSION XSM4396K0

  • Mfr # XSM4396K0-10000S

  • Zoro # G014897662


product price: $6,229.99
/ea
Free Shipping & Returns

Key Features

Power Source
Power Supply
Width
21.1 in
Network Technology
10GBase-X
Ethernet Technology
10 Gigabit Ethernet
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSM4396K0-10000S
Zoro #
G014897662
UPC #
606449130287
Country of Origin
Viet Nam

Dimensions

Width
21.1 in
Height
3.5 in
Depth
17.3 in

Details

Power Source
Power Supply
Network Technology
10GBase-X
Ethernet Technology
10 Gigabit Ethernet
Compatible Rack Unit
2U
Manageable
Yes
Redundant Power Supply Supported
Yes
Item
Switch Chassis
Series
M4300

Description

NETGEAR M4300-96X MODULAR MANAGED SWITCH EMPTY VERSION XSM4396K0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.