Shop NETGEAR
See all product information
Create Account
M4350-24F4X MANAGED SWITCH
- Mfr # MSM4328F-100NES
- Zoro # G323564866
product price:Â
$
5,465.99
/ea
Free Shipping & Returns
Key Features
Depth
15.7 in
Height
1.7 in
Width
17.3 in
Speed
1.25 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSM4328F-100NES
- Zoro #
- G323564866
- UPC #
- 606449172881
- Country of Origin
- Thailand
- Item
- Ethernet Switch
- Speed
- 1.25 Gbps
Dimensions
- Depth
- 15.7 in
- Height
- 1.7 in
- Width
- 17.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.