Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M4350 24X8F8V Fully Mngbl

  • Mfr # XSM4340V100NES

  • Zoro # G412487632


product price: $7,200.99
/ea
Free Shipping & Returns

Key Features

Depth
15.7"
Width
14.4 ft
Height
17"
Total Number of Expansion Slots
16
Input Voltage
230 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSM4340V100NES
Zoro #
G412487632
UPC #
606449165135
Country of Origin
Thailand

Dimensions

Depth
15.7"
Width
14.4 ft
Height
17"

Details

Item
Ethernet Switch
Total Number of Expansion Slots
16
Input Voltage
230 V AC, 120 V AC
Uplink Port
Yes
Total Number of Network Ports
24
Ethernet Technology
25 Gigabit Ethernet
Expansion Slot Type
SFP28, SFP+
Number of Power Supplies Installed
1
Number of SFP+ Slots
8
Power Consumption
750 W
Network Technology
10GBase-T, 10/100/1000Base-T, 25GBase-X
Port/Expansion Slot Details
(8) Expansion Slots, (8) 25 Gigabit Ethernet Expansion Slots, 2(4) 10 Gigabit Ethernet PoE++
Manageable
Yes
PoE Budget
290 W
Plug/Connector Type
C14
Networking Standards
IEEE 802.1Qat, IEEE 802.3bt, IEEE 802.1s, IEEE 802.1BA, IEEE 802.3az, IEEE 802.3af, IEEE 802.3at, IEEE 802.1Q, IEEE 802.1AX, IEEE 802.1p, IEEE 802.1as, IEEE 802.1Qav, IEEE 802.1w, IEEE 802.1ak, IEEE 802.3ad
Compatible Rack Unit
1U
Number of Power Supplies Supported
2
Network (RJ-45)
Yes
Redundant Power Supply Supported
Yes
Stack Port
Yes
PoE (RJ-45) Port
Yes
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Series
M4350

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.