Zoro Homepage

M4350 32F8V Fully Mngbl

  • Mfr # XSM4340FV100NES

  • Zoro # G312487640


product price: $6,536.99
/ea
Free Shipping & Returns

Key Features

Depth
15.7"
Width
14.4 ft
Height
17"
Redundant Power Supply Supported
Yes
Number of Power Supplies Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XSM4340FV100NES
Zoro #
G312487640
UPC #
606449165166
Country of Origin
Thailand

Dimensions

Depth
15.7"
Width
14.4 ft
Height
17"

Details

Item
Ethernet Switch
Redundant Power Supply Supported
Yes
Number of Power Supplies Supported
2
Network Technology
10GBase-X, 25GBase-X
Plug/Connector Type
C14
Expansion Slot Type
SFP28, SFP+
Uplink Port
Yes
Number of Power Supplies Installed
1
Ethernet Technology
25 Gigabit Ethernet
Power Consumption
420 W
Media Type Supported
Optical Fiber
Total Number of Expansion Slots
40
Port/Expansion Slot Details
3(2) 10 Gigabit Ethernet Expansion Slots, (8) 25 Gigabit Ethernet Expansion Slots
Compatible Rack Unit
1U
Manageable
Yes
Networking Standards
IEEE 802.3af, IEEE 802.1AX, IEEE 802.3at, IEEE 802.1as, IEEE 802.1Qat, IEEE 802.1w, IEEE 802.3ad, IEEE 802.1BA, IEEE 802.3az, IEEE 802.1ak, IEEE 802.1p, IEEE 802.1Qav, IEEE 802.1Q, IEEE 802.3bt, IEEE 802.1s
Number of SFP+ Slots
32
Series
M4350

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.