Zoro Homepage

NETEGEAR 8-PORT GIGABIT ETHERNET UNMANAGED SWITCH GS308

  • Mfr # GS308-300PAS

  • Zoro # G214874012


product price: $37.59
/ea

Key Features

Mounting
Wall, Desktop
Depth
4 in
Height
1.1 in
Width
6.2 in
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS308-300PAS
Zoro #
G214874012
UPC #
606449140132
Country of Origin
Thailand

Dimensions

Depth
4 in
Height
1.1 in
Width
6.2 in

Details

Item
Ethernet Switch
Mounting
Wall, Desktop
Network Technology
10/100/1000Base-T
Total Number of Network Ports
8
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Power Source
DC
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Manageable
No
Green Environmental Attribute
Environmentally Friendly
Series
300
Network (RJ-45)
Yes
Includes
Business GS308 Ethernet Switch, Power Cord, Rubber Footpads, Installation Guide
Maximum Data Transfer Rate
128-MB/s
Networking Standards
IEEE 802.3x, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3, IEEE 802.3i, IEEE 802.1p, IEEE 802.3az
Power Consumption
3.04 W
Standards
CE Mark, FCC Part 15, Class B, IC Class B, RCM, CCC, VCCI, KC, CB, CE LVD
Mounting Type
Enclosure, Desktop, Wall Mountable
Description/Special Features
Fanless, Auto Denial of Service (DoS) Prevention, Energy Efficient, LED Indicator, Plug and Play
Housing Material
Metal
Uplink Port
Yes
Layer Supported
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.