Zoro Homepage

Netgear Power Supply - 120 V AC, 230 V AC Input - 600 W

  • Mfr # APS600W-100NES

  • Zoro # G414874119


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Output Power
600 W
Input Voltage
230V AC, 120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APS600W-100NES
Zoro #
G414874119
UPC #
606449130355
Country of Origin
Viet Nam

Details

Item
Power Supply
Output Power
600 W
Input Voltage
230V AC, 120V AC

Description

NETGEAR 600W POWER SUPPLY UNIT APS600W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.